365 gal Ultra Intermediate Bulk Container Spill Pallet Plus with Drain in Yellow

Part #U1158  |  Item #7433323  |  Manufacturer Part #1158

Call for Pricing EACH

Capacity:

365 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low profile, 28" overall height - allows safe and convenient IBC tank handling and dispensing
  • All polyethylene construction - offers excellent chemical resistance and will not rust or corrode
  • Forkliftable - allows convenient positioning to desired locations
  • Low cost design with value-added features and benefits
  • Large 52" x 52" deck allows safe and convenient placement of IBC tanks
  • Small footprint - 62” x 62” unit requires minimal floor space

Specifications

Capacity: 365 gal

Color Finish: Yellow

Depth: 62 in

Height: 28 in

Material: Plastic

Material Type: Polyethylene

Product Type: Pallet

UL Listed: No

Weight: 320

Width: 62 in