Ultratech International
4 Drum Spill Deck
Part #U1072 | Item #5091306 | Manufacturer Part #1072
Call for Pricing
EACH
Width:
52 inProduct Details
- Low profile (5 3/4in height) spill deck for easy loading of chemical drums
- Contains 4 drums
- Modular system allows user to connect multiple units together
- Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175
Specifications
Capacity: 44 gal
Height: 5-3/4 in
Length: 52 in
Material: Plastic
Material Type: Polyethylene
Product Type: Drum Spill Deck
Width: 52 in