6 Gallon Plastic Ultra Universal Funnel With Spout
6 Gallon Plastic Ultra Universal Funnel With Spout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits 55 or 30 gal drums with either closed or open head
- Large 25" diameter to eliminate overspills
- Polyethylene universal funnel with spout
Specifications
- Capacity:
- 6 gal
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Funnel
- UL Listed:
- No