60 in. Pipe Sock for Oil and Sediment Control 8 in. Pipe

Part #U9705OS  |  Item #4927315  |  Manufacturer Part #9705-OS

Length:

60 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Weight 3 lb
  • Use in pond applications where vertical pipes extend above the water surface, and preventing sediment in-flow during high-water events is required
  • Made in USA

Documents

Specifications

ASTM Specifications: [ASTM 5261, ASTM D-4632, ASTM D-4595, ASTM D-3786, ASTM D-4833, ASTM D-4533, ASTM D-4491, ASTM D-4751]

Capacity: 1.7 gal

Fits Pipe Size: 8 in

Length: 60 in

Width: 60 in