62 gallon 1 Drum with Drain

Part #U9607  |  Item #4927363  |  Manufacturer Part #9607

Call for Pricing EACH

Capacity:

62 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low profile (12in height) spill deck
  • Contains 1 drum that is 55-gallons
  • Heavy duty system designed for heavy loads
  • Removable grates feature a non-slip surface

Specifications

Capacity: 62 gal

Height: 12 in

Length: 40 in

Material: Plastic

Material Type: Polyethylene

Product Type: Drum

Width: 40 in