Ultratech International
75 gallon 4 Drum with Drain
Part #ULT9631 | Item #4927326 | Manufacturer Part #9631
Call for Pricing
EACH
Capacity:
75 galProduct Details
- Low profile (8 3/4in height) spill deck
- Contains 4 drums that are 55-gallons
- Heavy duty system designed for heavy loads
- Removable grates feature a non-slip surface
Specifications
Capacity: 75 gal
Height: 8-3/4 in
Length: 62 in
Material: Plastic
Material Type: Polyethylene
Product Type: Drum
Width: 62 in