77 gallon 2 Drum with Spill Bladder

Part #U2329  |  Item #5090934  |  Manufacturer Part #2329

Call for Pricing

Width:

26 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Hidden containment bladder automatically unfurls to capture large spills or drum leaks
  • Low profile (5 3/4in height) spill deck for easy loading of chemical drums
  • Contains 2 drum that are 55-gallons
  • Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175

Specifications

Capacity: 88 gal

Height: 5-3/4 in

Length: 52 in

Material: Plastic

Material Type: Polyethylene

Product Type: Drum

Width: 26 in