8 in. Loading Ramp with Steel Plate

Part #ULT0676  |  Item #5092736  |  Manufacturer Part #0676

Call for Pricing EACH

Width:

28-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with Spill Pallet Plus and Hard Top Plus
  • Used to easily wheel containers onto the spill pallet

Specifications

Height: 8-3/4 in

Length: 55-1/2 in

Material: Plastic

Material Type: Polyethylene

Product Type: Loading Ramp

Width: 28-1/2 in