90 gallon 4 Drum with Spill Bladder

Part #U2330  |  Item #5090948  |  Manufacturer Part #2330

Call for Pricing EACH

Width:

52 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hidden containment bladder automatically unfurls to capture large spills or drum leaks
  • Low profile (5 3/4in height) spill deck for easy loading of chemical drums
  • Contains 4 drum that are 55-gallons
  • Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175

Specifications

Capacity: 110 gal

Height: 5-3/4 in

Length: 52 in

Material: Plastic

Material Type: Polyethylene

Product Type: Drum

Width: 52 in