Drain Guard® 24 in. Catch Basin Dirt and Sediment Catcher

Part #U9342  |  Item #4927281  |  Manufacturer Part #9342

Length:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Capture dirt and sediment in high erosion areas
  • Easily rinsed and reused
  • Deep accumulation pocket (36") can hold up to 500 pounds of soil, sand, sediment and dirt
  • Designed for removal with backhoe, forklift or other available equipment
  • Dual-purpose - use as a "last resort" for dichlorination

Specifications

Collection: Drain Guard®

Length: 24 in

Material: Plastic

Material Type: Polypropylene

Width: 48 in