Drum Rack System 29 in.1 Drum with Drain

Part #U2387  |  Item #5091204  |  Manufacturer Part #2387

Call for Pricing EACH

Width:

29 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Keeps drums tilted forward for maximum dispensing
  • For single drum with drain
  • For 55-gallon drums

Specifications

Color Finish: Yellow

Height: 49-3/4 in

Length: 53 in

Material: Plastic

Material Type: Polyethylene

Product Type: Drum Rack System

UL Listed: No

Width: 29 in