Ultratech International
Small Spill Pallet 5 gallons with Grate
Part #U2352 | Item #4927099 | Manufacturer Part #2352
Call for Pricing
EACH
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Perfect for use with small liquid containers and batteries along with any other small hazardous chemical
- Containment capacity of 14-gallons with grate in place
Specifications
Height: 3-1/2 in
Length: 54 in
Material: Plastic
Material Type: Polyethylene
Product Type: Pallet
Width: 29-3/4 in