Ultratech International
Ultra Drain Seals® 24 in. Drain Seal
Part #U2127 | Item #4927092 | Manufacturer Part #2127
Length:
24 inProduct Details
- Stop spills from going down the drain
- Reinforcing mesh is sandwiched between layers of polyurethane-increases durability and resistance to tearing
- Unique urethane construction allows the pad to deform and seal off most drains
- Temporarily seals to any smooth surface
Specifications
Collection: Ultra Drain Seals®
Color Finish: Orange
Length: 24 in
Material: [Plastic, Urethane]
Material Type: Polyurethane
Width: 24 in