20 in. Media Air Cleaner with Filter

Ultravation

20 in. Media Air Cleaner with Filter

Brand image
Ultravation

20 in. Media Air Cleaner with Filter

  • Part #U90016P04
  • Item #5163822
  • Manufacturer Part #90-016
3.4 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 30
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Documents


Specifications

Air Cleaner Size:
20 in x 20 in
Depth:
5 in
Height:
20 in
Length:
20 in
Width:
20 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';