DESCRIPTION

Underground Solutions Plastic Fusibile Drainage Pipe in Blue

DR18BFP

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
PVC
FM Approved
No
Fire Suppression System Rated
No
Material
Plastic
Material Type
PVC
NSF Certified
No
Pipe Tubing Size
16 in