Underneath Winter Liner Hard Hat in Blue
Underneath Winter Liner Hard Hat in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full head/neck coverage
- Shoulder-length liner
- 22383Inner panels and heavyweight fleece lining
- Extra-long nape
- Lower forehead coverage
- 100% cotton, denim exterior22308.Quilted
Specifications
- Clothing Size:
- One Size Fits All
- Color Finish Name:
- Blue
- Material:
- Cotton, Plastic
- Material Type:
- Nylon