Underneath Winter Liner Hard Hat in Red and Black

You last purchased this on
 
Jackson Safety

Underneath Winter Liner Hard Hat in Red and Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jackson Safety

Underneath Winter Liner Hard Hat in Red and Black

  • Fast #
  • Part #S16762
  • Item #346458
  • Manufacturer Part #16762
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red/Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Outer shell is cotton twill with polyester fleece lining
  • Dielectric material can be worn near electrical hazards
  • Navy/Red
  • Meets the NFPA 701 standard
  • Temperatures 32° to 0° F
  • Hook-and-loop fastener for a comfortable, close fit
  • Requires Certification

Specifications

Clothing Size:
One Size Fits All
Color Finish Name:
Red/Black
Material:
Cotton