48 x 48 in. Total Massage Drop-In Bathtub with Center Drain in White
Underscore® 48 x 48 in. Total Massage Drop-In Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Zones of Control™ feature allows you to target massage to back and midsection or feet
- Airjets 122 release thousands of bubbles that surround, support and massage the body
- Extra-deep bathing well
- Spacious shape accommodates up to two bathers
- Two raised corner seats
- Remote control
- Electronic keypad
- Under mountable
- Center drain
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Square
- Capacity:
- 171 gal
- Collection:
- Underscore®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 34 in
- Installation Type:
- Undermount
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 122
- Overall Length:
- 48 in
- Overall Width:
- 48 in
- Size:
- 48 in x 48 in
- Volts:
- 240V