59-11/16 x 35-3/4 in. Drop-In Bathtub with Center Drain in Ice Grey

You last purchased this on
 
KOHLER

Underscore® 59-11/16 x 35-3/4 in. Drop-In Bathtub with Center Drain in Ice Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Underscore® 59-11/16 x 35-3/4 in. Drop-In Bathtub with Center Drain in Ice Grey

  • Fast #
  • Part #K5713-95
  • Item #7200320
  • Manufacturer Part #5713-95
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ice Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Oval shaped basin offers a graceful and spacious bathing experience
  • Slotted overflow allows for deep soaking
  • Molded lumbar support offers extra comfort while bathing
  • Center drain location
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
72.02 gal
Collection:
Underscore®
Color Finish Category:
Greys
Color Finish Name:
Ice™ Grey
Drain Location:
Center
GSA Approved:
No
Height:
21 in
IAPMO Listed -:
No
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
Number of Occupants:
2
Overall Length:
59-11/16 in
Overall Width:
35-3/4 in
Size:
59-11/16 in x 35-3/4 in
UL Listed:
No