59-11/16 x 35-5/8 in. Drop-In Bathtub in Ice Grey
Underscore® 59-11/16 x 35-5/8 in. Drop-In Bathtub in Ice Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Six concealed speakers send sound waves through the water to gently massage the body
- Four original instrumental compositions offer different levels of relaxation
- Vibracoustic® calms and soothes with sound vibration technology
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
- Fully adjustable volume above and below the water
- Functions as a hydrotherapy bath when full of water and a stereo system when empty
- Customize your experience with the high-resolution color touch screen
- Syncs with devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 33' away
- Molded lumbar support offers extra comfort while bathing
- Three heat settings allow you to customize the surface temperature
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Capacity:
- 72 gal
- Collection:
- Underscore®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- Drain Location:
- Center
- Height:
- 21 in
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 2
- Overall Length:
- 59-11/16 in
- Overall Width:
- 35-5/8 in
- Size:
- 59-11/16 in x 35-5/8 in