60 x 30 in. Drop-In Bathtub with End Drain in Ice Grey

You last purchased this on
 
KOHLER

Underscore® 60 x 30 in. Drop-In Bathtub with End Drain in Ice Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Underscore® 60 x 30 in. Drop-In Bathtub with End Drain in Ice Grey

  • Fast #
  • Part #K1121-95
  • Item #4896526
  • Manufacturer Part #1121-95
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ice Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Slotted overflow allows for deep soaking
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
  • Molded lumbar support offers extra comfort while bathing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI Z124.1.2
ASME:
ASME A112.19.7M
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.0, CSA B45.5
Capacity:
59.8 gal
Collection:
Underscore®
Color Finish Category:
Greys
Color Finish Name:
Ice™ Grey
Drain Location:
End
GSA Approved:
No
Height:
19 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Material:
Acrylic
Number of Occupants:
1
Overall Length:
60 in
Overall Width:
30 in
UL Listed:
Yes