60 x 30 in. Drop-In Bathtub with Left Drain in White

You last purchased this on
 

Underscore® 60 x 30 in. Drop-In Bathtub with Left Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

Underscore® 60 x 30 in. Drop-In Bathtub with Left Drain in White

  • Fast #
  • Part #K1121-LW-0
  • Item #4387193
  • Manufacturer Part #1121-LW-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Customize the heat with three adjustable settings
  • Molded lumbar support offers extra comfort while bathing
  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Left-hand drain location
  • Under-mount installation
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Slotted overflow allows for deep soaking
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI Z124.1.2
ASME:
ASME A112.19.7M
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.0, CSA B45.5
Capacity:
59.8 gal
Collection:
Underscore®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
GSA Approved:
No
Height:
20-1/4 in
IAPMO Listed -:
Yes
Installation Type:
Undermount
Material:
Acrylic
Number of Occupants:
1
Overall Length:
60 in
Overall Width:
30 in
Size:
60 in x 30 in
UL Listed:
Yes