60 x 32 in. Drop-In Bathtub with End Drain in Almond
Underscore® 60 x 32 in. Drop-In Bathtub with End Drain in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Customize the heat with three adjustable settings
- Molded lumbar support offers extra comfort while bathing
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
- Under-mount installation
- End drain location
- Slotted overflow allows for deep soaking
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA C22.2
- Capacity:
- 81 gal
- Collection:
- Underscore®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 21 in
- IAPMO Listed -:
- No
- Installation Type:
- Undermount
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Size:
- 60 in x 32 in
- UL Listed:
- Yes