Underscore® 60 x 36 in. Drop-In Bathtub with End Drain in Black Black

Part #K1848-7  |  Manufacturer Part #1848-7

Starting at
$1,333.99 EACH

Color/Finish:  

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
  • End drain location
  • Material: Acrylic

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

ASME Specifications: ASME A112.19.7

ASTM Specifications: [ASTM E-162, ASTM E-662]

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.0, CSA B45.5, CSA B45.10]

Capacity: 81.1 gal

Collection: Underscore®

Color Finish: Black Black™

Color Finish Category: Blacks

Drain Location: End

GSA Approved: No

Height: 21 in

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

Number of Occupants: 1

Overall Length: 60 in

Overall Width: 36 in

Size: 60 in x 36 in

Type: K1848-7

UL Listed: Yes