65-9/16 x 35-5/8 in. Drop-In Bathtub in Black Black

You last purchased this on
 

Underscore® 65-9/16 x 35-5/8 in. Drop-In Bathtub in Black Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

Underscore® 65-9/16 x 35-5/8 in. Drop-In Bathtub in Black Black

  • Fast #
  • Part #K5716-VBW-7
  • Item #7200449
  • Manufacturer Part #5716-VBW-7
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Six concealed speakers send sound waves through the water to gently massage the body
  • Six original instrumental compositions offer different levels of relaxation
  • Vibracoustic® calms and soothes with sound vibration technology
  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
  • Fully adjustable volume above and below the water
  • Functions as a hydrotherapy bath when full of water and a stereo system when empty
  • Customize your experience with the high-resolution color touch screen
  • Syncs with devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 33' away
  • Molded lumbar support offers extra comfort while bathing
  • Three heat settings allow you to customize the surface temperature
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
Bathtub Type:
Soaker
Capacity:
85.5 gal
Collection:
Underscore®
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Drain Location:
Center
Height:
22 in
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
Number of Occupants:
1
Overall Length:
65-9/16 in
Overall Width:
35-5/8 in
Size:
65-9/16 in x 35-5/8 in