65-9/16 x 35-5/8 in. Drop-In Bathtub with Center Drain in Ice Grey
Underscore® 65-9/16 x 35-5/8 in. Drop-In Bathtub with Center Drain in Ice Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Zones of Control™ feature allows you to target massage to back and midsection or feet
- Airjets 122 release thousands of bubbles that surround, support and massage the body
- Slotted overflow allows for deep soaking
- Molded lumbar support offers extra comfort while bathing
- Oval-shaped basin offers a graceful and spacious bathing experience
- Lighted keypad
- Chromatherapy™ lighting allows you to select a preferred color scheme to suit your mood
- Requires Kohler® K-7271 or K-7272 ClearFlo™ slotted overflow bath drain - (sold separately)
- Immediate and manual purge cycles remove residual water from air channels after use
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Bathtub Type:
- Air Bath
- Capacity:
- 85.5 gal
- Collection:
- Underscore®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- Drain Location:
- Center
- Height:
- 22 in
- Installation Type:
- Built-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 122
- Number of Occupants:
- 2
- Overall Length:
- 65-9/16 in
- Overall Width:
- 35-5/8 in
- Size:
- 65-9/16 in x 35-5/8 in