Underscore® 66 x 36 in. Drop-In Bathtub with End Drain in Dune

Part #K1136-NY  |  Item #4157389  |  Manufacturer Part #1136-NY

$1,466.85 EACH

Color/Finish: Dune

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • End drain location
  • Under-mount installation

Specifications

ADA Compliant: No

ASTM Specifications: ASTM E-162, ASTM E-662

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5, CSA C22.2

Capacity: 102 gal

Collection: Underscore®

Color Finish: Dune

Color Finish Category: Neutrals

Drain Location: End

GSA Approved: No

Height: 22 in

IAPMO Listed: No

Installation Type: Undermount

Material: Acrylic

Number of Occupants: 1

Overall Length: 66 in

Overall Width: 36 in

Size: 66 in x 36 in

UL Listed: No