71-1/2 x 41-9/16 in. Drop-In Bathtub in Ice Grey
Underscore® 71-1/2 x 41-9/16 in. Drop-In Bathtub in Ice Grey
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three heat settings allow you to customize the surface temperature
- Airjets 122 release thousands of bubbles that surround, support and massage the body
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
- Molded lumbar support offers extra comfort while bathing
- Chromatherapy™ lighting allows you to select a preferred color scheme to suit your mood
- Lighted keypad
- Zones of Control™ feature allows you to target massage to back and midsection or feet
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Slotted overflow allows for deep soaking
- Oval-shaped basin offers a graceful and spacious bathing experience
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Bathtub Type:
- Air Bath
- Capacity:
- 112 gal
- Collection:
- Underscore®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- Drain Location:
- Center
- Height:
- 23 in
- Installation Type:
- Built-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 122
- Number of Occupants:
- 2
- Overall Length:
- 71-1/2 in
- Overall Width:
- 41-9/16 in
- Size:
- 71-1/2 in x 41-9/16 in