Underscore® 72 x 36 in. Drop-In Bathtub with Center Drain in Ice Grey

Part #K1834-95  |  Item #4812900  |  Manufacturer Part #1834-95

$1,494.53 EACH

Color/Finish: Ice™ Grey

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Generous 6' length provides an incredibly spacious bathing area
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
  • Center drain location
  • Material: Acrylic

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

ASME Specifications: ASME A112.19.7

ASTM Specifications: [ASTM E-162, ASTM E-662]

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 112.9 gal

Collection: Underscore®

Color Finish: Ice™ Grey

Color Finish Category: Greys

Drain Location: Center

GSA Approved: No

Height: 23 in

IAPMO Listed: Yes

Installation Type: Drop-in

Material: Acrylic

Number of Occupants: 1

Overall Length: 72 in

Overall Width: 36 in

Size: 72 in x 36 in

Type: K1834-95

UL Listed: Yes