72 x 42 in. Air Bath Drop-In Bathtub with Center Drain in White
Underscore® 72 x 42 in. Air Bath Drop-In Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three heat settings allow you to customize the surface temperature
- Airjets 122 release thousands of bubbles that surround, support and massage the body
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
- Generous 6' length provides spacious bathing for up to two people
- Chromatherapy™ lighting allows you to select a preferred color scheme to suit your mood
- Lighted keypad
- Zones of Control™ feature allows you to target massage to back and midsection or feet
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Slotted overflow allows for deep soaking
- Sloping backrest provides comfort
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- Collection:
- Underscore®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 23 in
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 122
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Size:
- 72 in x 42 in