72 x 42 in. Drop-In Bathtub with Center Drain in Black Black

You last purchased this on
 

Underscore® 72 x 42 in. Drop-In Bathtub with Center Drain in Black Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

Underscore® 72 x 42 in. Drop-In Bathtub with Center Drain in Black Black

  • Fast #
  • Part #K5717-7
  • Item #7200492
  • Manufacturer Part #5717-7
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Generous 6' oval shape provides an incredibly spacious bathing area
  • Slotted overflow allows for deep soaking
  • Molded lumbar support offers extra comfort while bathing
  • Center drain location
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
112 gal
Collection:
Underscore®
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Drain Location:
Center
GSA Approved:
No
Height:
23 in
IAPMO Listed -:
No
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
Number of Occupants:
2
Overall Length:
72 in
Overall Width:
42 in
Size:
72 in x 42 in