8-1/2 x 5-7/10 in. Case
DryBox® 8-1/2 x 5-7/10 in. Case
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Internal dimensions: 8.5 in x 6.0 in x 5.7 in
- Detachable nylon strap
- Superior watertight, dustproof O-ring seal boxes for protecting water sensitive items
- Can be submerged to depths often exceeding 1 meter
- Tough ABS plastic make them tough and resistant to scratches, dents and corrosion
Specifications
- Collection:
- DryBox®
- Color Finish Name:
- Black
- Depth:
- 5-7/10 in
- Height:
- 6-1/5 in
- Length:
- 9-2/5 in
- Material:
- Plastic
- Material Type:
- ABS
- Width:
- 7-1/5 in