15-9/10 in. Case

You last purchased this on
 
Underwater Kinetics

Loadout Case® 15-9/10 in. Case

This product requires certification to purchase.
You last purchased this on
 
Underwater Kinetics

Loadout Case® 15-9/10 in. Case

  • Fast #
  • Part #U05522
  • Item #5091390
  • Manufacturer Part #05522
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ball bearing wheels
  • Removable hinge rod
  • Optional user configurable pluck foam filling or instrument panel mounting ring
  • Stainless steel twist lock latches
  • Cases available in Black, Yellow & Gray
  • Spring action handle
  • Pull-out handle
  • Requires Certification

Specifications

Brand Model Compatibility:
Underwater Kinetics Loadout Case
Collection:
Loadout Case®
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
15-9/10 in
Length:
26-4/5 in
Material:
Foam, Stainless Steel
Weight:
35 lb
Width:
17-4/5 in