21-4/5 x 10-4/5 in. Case

You last purchased this on
 
Underwater Kinetics

Loadout Case® 21-4/5 x 10-4/5 in. Case

This product requires certification to purchase.
You last purchased this on
 
Underwater Kinetics

Loadout Case® 21-4/5 x 10-4/5 in. Case

  • Fast #
  • Part #UK6522
  • Item #5090858
  • Manufacturer Part #06522
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ideal protection for instrumentation, lab test equipment, electronic equipment and other delicate equipment
  • Base: 8.7 in
  • Featuring extendable handles, twist-lock stainless steel latches, spring return handle and wheels
  • Internal dimensions: 21.8 in x 17.8 in x 10.8 in
  • Lid: 2.1 in
  • Rigid reinforced walls to give maximum protection for even the most sensitive and expensive equipment during transport or storage
  • Waterproof, dustproof, shockproof protection for transporting your gear
  • Requires Certification

Specifications

Collection:
Loadout Case®
Color Finish Name:
Black
Depth:
10-4/5 in
Height:
12-1/5 in
Length:
23-4/5 in
Material:
Plastic
Material Type:
Polypropylene
Width:
20-1/10 in