36 in. Heavy Duty Floor Squeegee with Neoprene Rubber

This product has been replaced by

Unger EPDM Blade, Steel Frame and Zinc Alloy Handle Socket Squeegee
Unger 36 in. EPDM Blade, Steel Frame and Zinc Alloy Handle Socket Squeegee
Manufacturer Part #FP900
You last purchased this on
 
Unger

Aquadozer® 36 in. Heavy Duty Floor Squeegee with Neoprene Rubber

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Unger EPDM Blade, Steel Frame and Zinc Alloy Handle Socket Squeegee
Unger 36 in. EPDM Blade, Steel Frame and Zinc Alloy Handle Socket Squeegee
Manufacturer Part #FP900
Unger

Aquadozer® 36 in. Heavy Duty Floor Squeegee with Neoprene Rubber

  • Fast #
  • Part #UFP90
  • Item #6229433
  • Manufacturer Part #FP90
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rugged painted frame and cast zinc socket
  • For use in moving large volumes of water, mud, debris, waste, scraps, slush or snow and flood clean-up
  • All-purpose squeegees handle the toughest jobs
  • Replaceable rubber blade
  • Use on coated and uncoated smooth concrete floors, asphalt and other smooth surfaces
  • Great for construction sites, plants, factories, large commercial areas, loading docks, agricultural, food processing, arenas, outdoor areas and around large drains
  • Requires Certification

Specifications

Collection:
Aquadozer®
Color Finish Name:
Black
Length:
36 in
Material:
Steel, Rubber
Material Type:
Neoprene
Product Type:
Floor Squeegee
Size:
36 in