24 in. Straight Squeegee for the AL14T Pro Aluminum Handle
AquaDozer® Heavy Duty 24 in. Straight Squeegee for the AL14T Pro Aluminum Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made with black EPDM rubber
- Constructed with 14 gauge powder-coated steel frame
- For heavy-duty jobs and moving large volumes of water, mud, and debris
- Use with pro aluminum handle: 3.0° (part number: AL14T)
- Optional ACME threaded insert sold separately
- Reinforced zinc alloy handle socket
Specifications
- Application:
- Mud, Debris, Water
- Brand Model Compatibility:
- AL14T
- Cleaning Path:
- 24 in
- Collection:
- AquaDozer® Heavy Duty
- Color Finish Category:
- Greens
- Color Finish Name:
- Green/Black
- Gauge (metal):
- 14 ga
- Material:
- Rubber, Steel, Zinc
- Material Type:
- EPDM
- Product Type:
- Squeegee
- UL Listed:
- No