Unger
Ergo 8 ft. Restroom Floor Pack
Part #UEP24R | Item #6229157 | Manufacturer Part #EP24R
Length:
8 ftProduct Details
- Provides extra reach
- Telescoping handle
- Snap-in Taper and ACME cone connections
- Lightweight
Specifications
Collection: Ergo
Color Finish: [Silver, Red]
Diameter: 1 in
Handle Length in : 96 in
Handle Material: Aluminum
Length: 8 ft
Material: Aluminum