Ergo-Toilet Bowl Brush System with Holder in Grey

You last purchased this on
 
Unger

Ergo Ergo-Toilet Bowl Brush System with Holder in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Unger

Ergo Ergo-Toilet Bowl Brush System with Holder in Grey

  • Fast #
  • Part #UBBWHR
  • Item #6228842
  • Manufacturer Part #BBWHR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Longer handle and ergonomic design minimizes risk of backsplash for increased worker comfort and safety
  • Lightweight, high-quality handle with molded grip
  • Effectively cleans toilets and urinals
  • Each system includes holder, handle and two 35" dia heads
  • Holder isolates contaminants, reducing risk of cross-contamination
  • Removable drip bowl reservoir keeps brush from standing in dirty liquid
  • Reusable and replaceable nylon heads will not harbor harmful bacteria
  • Unique brush head shape for access to hard-to-reach areas
  • Requires Certification

Specifications

Brand Model Compatibility:
BBRHR
Collection:
Ergo
Color Finish Name:
Grey
Diameter:
8 in
Handle Length (in):
26 in
Length:
26 in
Material:
Plastic
Material Type:
Nylon
Product Type:
Toilet Brush