OptiLoc™ 18 ft. Tele-Pole

Part #UNGED550  |  Item #117490

Length:

18 ft

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Anodized, extruded aluminum pole with nylon locking collar
  • Snap-in threaded locking cone makes it easy to add and remove tools, even when wet
  • Accepts tools with tapered or threaded sockets
  • Ergonomically designed nylon handle grip for comfort
  • Poles are sectioned for convenient carrying and storage

Specifications

Brand Model Compatibility: Unger NCAN0

Collection: OptiLoc™

Color Finish: [Aluminum, Green]

Handle Material: Anodized Aluminum

Length: 18 ft

Material: Aluminum

Material Type: Nylon

SCAQMD Compliant: No