Unger
OptiLoc™ 12 ft. Tele-Pole
Part #UED0 | Manufacturer Part #ED370
Length:
Please select
Product Details
- Snap-in threaded locking cone makes it easy to add and remove tools, even when wet
- Accepts tools with tapered or threaded sockets
- Ergonomically designed nylon handle grip for comfort
- Poles are sectioned for convenient carrying and storage
Specifications
Collection: OptiLoc™
Color Finish: [Aluminum, Green]
Handle Material: Anodized Aluminum
Length: 12 ft
Material: Aluminum
Material Type: Nylon
SCAQMD Compliant: No
-
Starting at $105.83
-
Starting at $49.55
-
Starting at $50.22
-
Starting at $66.36