Unger
Pro Aluminum Knock Down 56 in. Pro Aluminum Knock Down Handle
Part #UAL14G | Item #6223633 | Manufacturer Part #AL14G
Length:
56 inProduct Details
- Handle with fluted finish for strength
- Improved grip for a comfortable hold
- Convenient hang-up hole
Specifications
Collection: Pro Aluminum Knock Down
Color Finish: Aluminum
Color Finish Category: Greys
Length: 56 in
Material: Aluminum