Unger

StarDuster® Microfiber Replacement Sleeve in White

Part #UPM05W  |  Manufacturer Part #PM05W

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: StarDuster®

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: Microfiber

Product Type: Sleeve