Unger

StarDuster® Replacement Sleeve in White

Part #UPS50W  |  Manufacturer Part #PS50W

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Disposable and reusable microfiber replacement sleeves for the Pro Flat Duster 75
  • Microfiber meets CIMS-GB and LEED standards; contributes to Indoor Environmental Quality Credit 3.1

Specifications

Brand Model Compatibility: ProFlat PFD7G and ProFlex PXD7G Dusters

Collection: StarDuster®

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: Microfiber

Product Type: Sleeve