56 in. Aluminum Handle

You last purchased this on
 
Unger

Unger® 56 in. Aluminum Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Unger

Unger® 56 in. Aluminum Handle

  • Fast #
  • Part #UAL140
  • Item #6162006
  • Manufacturer Part #AL140
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Anodized aluminum with convenient hang-up hole
  • Ergonomic grip provides a comfortable hold
  • Heavy duty handle with 1.5 degree tapered socket
  • Removable grates feature a non-slip surface
  • Fits 3 55-gallon drums (sold separately)
  • Heavy duty system designed for heavy loads
  • Low profile spill deck
  • Requires Certification

Specifications

Brand Model Compatibility:
Joseph G. Pollard SUNHM550 Floor Squeegee
Collection:
Unger®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Handle Length (in):
56 in
Handle Material:
Aluminum
Handle Type:
Straight
Length:
56 in
Material:
Aluminum
Type:
UAL140