1/2 in inlet/ 3/4 in outlet 24V Gas Valve
700 Series 1/2 in inlet/ 3/4 in outlet 24V Gas Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features a manual valve, automatic pilot safety valve, inlet/outlet screens, pilot outlet, pilot gas filter and pilot adjustment key
Documents
Specifications
- Collection:
- 700 Series
- Fuel Type:
- Propane, Natural Gas
- Inlet Outlet:
- 1/2 in inlet/ 3/4 in outlet
- Power Source:
- Gas
- Stages:
- Single
- Valve Type:
- Gas Valve
- Volts:
- 24V