1/4 in. Brass Ferrule
4590 Series 1/4 in. Brass Ferrule
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- 4590 Series
- Fits Pipe Size:
- 1/4 in
- Fitting Type:
- Ferrule
- Material:
- Brass