DESCRIPTION

  • Also available in 50' lengths

Uni Line North America 5 ft. Aluminum Pipe

R11293

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
5 ft
Material
Aluminum
Maximum Pressure
90 psi
Pipe Tubing Size
1/4 in