Robertshaw Wall Thermostat
PerfectSense™ PS 900 Series Robertshaw Wall Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large display offers accurate room temperature measurement
Specifications
- AMP:
- 1.2, 1.5
- Application:
- Heating
- Auto Switching Heat:
- No
- Collection:
- PerfectSense™ PS 900 Series
- Configuration:
- Vertical
- Energy Star Compliant:
- No
- Power Source:
- Electric
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 1H
- Temperature Range:
- 50 to 90 Deg F
- Touch Screen -:
- No
- UL Listed:
- Yes
- Volts:
- 24/30V