DESCRIPTION

  • Compatible with most heating and cooling applications, including single-stage heat pumps and electrical heat
  • No subbase is required and they will mount directly to the wall or on a standard J-box

Uni Line North America Heat Cooling Vertical MECH Thermostat

R9200V

Volts:

SPECIFICATIONS

Configuration
Vertical
Depth
1-5/8 in
Height
3-1/4 in
Power Source
Electric, Hardwired
Programmability
Non-programmable
Stages
1H/1C
Touch Screen
No
Volts
24V
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS