DESCRIPTION

  • Aerated pilots with non-linting characteristics
  • Length: 36"
  • Type: 90° left hand
  • With 1/4"tubing adapter that is typically provided with nut and ball sleeve

Uni Line North America Pilot Generator

R1820019

Material:

SPECIFICATIONS

Material
Metal

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS